CARTRIDGE FLO-ROK 5-10 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CARTRIDGE FLO-ROK 5-10 OZ

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFFR5-10MAX
  • Mfr. Model # FR5-10MAX
  • UNSPSC # 31162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application Rebar Dowelling, Highway and Bridge Construction, Machine, Crane and Hoist Installation, Hollow Wall Anchoring Applications, Renovations
  • Container Type Plastic
  • For Use With Threaded Rods
  • Contains Adhesive Anchors
  • Item Injection Anchoring Adhesive
  • Size 10 oz.
  • Mixing Steps Read Instructions

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list