CARTRIDGE FILTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CARTRIDGE FILTER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN2W435
  • Mfr. Model # 2W435
  • UNSPSC # 40161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.28 lbs

Product Details

Foam sleeve, for general and large volume wet pick-up applications. Use with wet dry vacs only. Heavy-duty cartridge filter, reusable filter provides efficient wet/dry filtration in general applications. Antimicrobial cartridge filter, inhibits micro-org

Technical Specs

  • For Use With DTN4YE65, DTN1UG91, DTN3VE18, 19, 20 & 21
  • Includes Retainer
  • Item Cartridge Filter
  • Filter Type Original Filtration
  • Height 6-1/2"
  • Material Paper
  • Bag Type Dry
  • Reusable Reusable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list