CARTRIDGE FB CAULK CP25 WB+10.1FLOZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTRIDGE FB CAULK CP25 WB+10.1FLOZ

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMCP25WB10.1
  • Mfr. Model # CP25WB10.1
  • UNSPSC # 31201606
  • CATALOGUE PAGE # 2745
  • Shipping Weight 1.025 lbs

Product Details

3M(TM) Fire Barrier CP 25WB+ caulk is an intumescent, water-based, halogen-free, non-sag, paintable sealant that bonds to most construction materials including concrete, metals wood and cable jacketing. It's reddish brown in colour and will expand up to 5 times its volume.

Technical Specs

  • Item Fire Barrier Sealant Cartridge
  • Colour Red
  • Fire Rating 4 hr.
  • Standards ASTM E 814 (UL 1479), CAN/ULC S115, ASTM E 1966 (UL 2079)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list