Skip Content
CARTRIDGE DIRT/DUST 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARTRIDGE DIRT/DUST 2/PK

AQUA-PURE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1P753
  • Mfr. Model # 1P753
  • UNSPSC # 11162200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.62 lbs

Technical Specs

  • Item Melt Blown Filter Cartridge
  • Application Whole House, Prefiltration
  • Height 9-4/5"
  • Max. Temp. 170 Degrees F
  • Standards FDA, CFR 21
  • Max. Pressure 125 PSI
  • Filter Cartridges Sub-Category Solid Cartridges
  • Filter Diameter 2-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list