CARTRIDGE BLACK ON WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARTRIDGE BLACK ON WHITE

K-SUN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6NPN9
  • Mfr. Model # 6NPN9
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Colour Black/White
  • For Use With Printer Models BEE3, BEE3+, 2012XLST, 2012XLST-PC, 2010-PC, Green Machine(R), Green Machine-PC(R)
  • Standards Meets AMS-DTL-23053 Class 1 and 3
  • Height 3/8"
  • Item Label Tape Cartridge
  • Material Polyester
  • Temp. Range 194 Degrees to 518 Degrees F
  • Max. Lines of Print 4
  • Width 3/8"
  • Shrink Ratio 3:1
  • Min. Wire Size 14 AWG
  • Max. Wire Size 4 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list