Skip Content
Discontinued with Replacement
CARTRIDGE 1/2IN X 21FT BLK/WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CARTRIDGE 1/2IN X 21FT BLK/WH

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYM21-500-595WT
  • Mfr. Model # M21-500-595WT
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs
Suggested Replacement Product
1/2 B580 BLACK ON WHITE

Price: NA

Technical Specs

  • For Use With BMP21 Printer
  • Application Smooth, Flat Surfaces, Textured Surfaces
  • Colour Black/White
  • Item Label Tape Cartridge
  • Features Serialization, Barcode, Terminal Block, Patch Panel, Wire Marking, Fixed Label Length Applications, Symbols, Memory, Auto Sizing, Backlight, Dual Cutters, Multiprint.
  • Label Width (In.) 0.5
  • Package Quantity 1
  • Material Vinyl B595
  • Temp. Range (F) -40 Degrees to 176 Degrees
  • Roll Length (Ft.) 21
  • Label Material Vinyl
  • Standards -
  • Label Type Indoor/Outdoor
  • Type Thermal Transfer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list