Skip Content
CARTRIDGE 0.375IN NYLON BLACK/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARTRIDGE 0.375IN NYLON BLACK/WHITE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY110938
  • Mfr. Model # 110938
  • UNSPSC # 44102412
  • CATALOGUE PAGE # 2260
  • Shipping Weight 0.15 lbs

Product Details

This thermal transfer printer creates clear, legible labels with industrial-strength staying power to withstand even the harshest environments.Simple to operate and quick to print, it's the must-have labeling tool for voice/data comm., electrical and gene

Technical Specs

  • Colour Black on White Terminal Block
  • Application Wire and Cable Marking Labels
  • For Use With BMP(R)21 Label Printer (Mfr Model # BMP21), BMP(R)21-Plus Label Printer (Mfr Model # BMP21-PLUS), BMP(R)21-Lab Label Printer (Mfr Model # BMP21-LAB), ID Pal Printer, Lab Pal Printer
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 193 Degrees F
  • Length 16 ft.
  • Adhesive Yes
  • Width 3/8"
  • Label Type Nylon Cloth
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: Halogen Free (DIN VDE 0472 part 815): UL Recognized
  • Tape Material Nylon Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list