CARTON STAPLES,STICK,7/16X5/16L,PK1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTON STAPLES,STICK,7/16X5/16L,PK1

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PMF8
  • Mfr. Model # 4PMF8
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.8 lbs

Technical Specs

  • Colour Silver
  • For Use With Industrial Grade Staplers
  • Item Carton Staples
  • Point Type Sharp
  • Material Galvanized Metal
  • Staple Type Stick
  • Collation Type Adhesive
  • Leg Length 5/16"
  • Crown 7/16"
  • Stick Quantity 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list