Skip Content
CARTON STAPLES,STICK,3/8X1/4 L,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTON STAPLES,STICK,3/8X1/4 L,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PMF6
  • Mfr. Model # 4PMF6
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.04 lbs

Technical Specs

  • For Use With Industrial Grade Staplers
  • Colour Silver
  • Item Carton Staples
  • Point Type Sharp
  • Leg Length 1/4"
  • Crown 3/8"
  • Material Galvanized Metal
  • Collation Type Adhesive
  • Staple Type Stick
  • Stick Quantity 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list