CARTON STAPLES,STICK,1-3/8X5/8 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTON STAPLES,STICK,1-3/8X5/8 L,PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4PME8
  • Mfr. Model # 4PME8
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.14 lbs

Technical Specs

  • Item Carton Staples
  • Colour Copper
  • For Use With Bostitch Staplers
  • Material Copperized Metal
  • Leg Length 5/8"
  • Staple Type Stick
  • Point Type Sharp
  • Crown 1-3/8"
  • Stick Quantity 50
  • Collation Type Adhesive

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list