CARTON STAPLES,STICK,1-3/8X3/4 L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTON STAPLES,STICK,1-3/8X3/4 L,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PME7
  • Mfr. Model # 4PME7
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 53.0 lbs

Technical Specs

  • Colour Copper
  • For Use With Westward(R) and CCC Staplers
  • Item Carton Staples
  • Material Copperized Metal
  • Point Type Sharp
  • Stick Quantity 50
  • Staple Type Stick
  • Crown 1-3/8"
  • Collation Type Adhesive
  • Leg Length 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list