Skip Content
CARTON STAPLES,COIL,1-1/4X3/4 L,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CARTON STAPLES,COIL,1-1/4X3/4 L,PK2

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW4PMF1
  • Mfr. Model # 4PMF1
  • UNSPSC # 44121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.85 lbs

Technical Specs

  • For Use With Westward(R) and CCC Staplers
  • Item Carton Staples
  • Colour Copper
  • Material Copperized Metal
  • Point Type Sharp
  • Staple Type Coil
  • Leg Length 3/4"
  • Collation Type Adhesive
  • Coil Quantity 1000
  • Crown 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list