CARTON SHIP 8X6X6 32ECT 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CARTON SHIP 8X6X6 32ECT 25/PK

GRAINGER APPROVED

Web Price : $40.51 / PACKAGE

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGRSC8X6X6
  • Mfr. Model # RSC8X6X6
  • UNSPSC # 24112501
  • CATALOGUE PAGE # 2111
  • Shipping Weight 6.8 lbs

Product Details

Cartons come in various sizes specifically suited to fit a variety of items.

Technical Specs

  • Wall Type 32 C
  • Colour Kraft
  • Inside Length 8"
  • Maximum Weight 65 lbs.
  • Inside Width 6"
  • Inside Depth 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list