Skip Content
CARTON SHIP 18X14X12 32ECT 20/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARTON SHIP 18X14X12 32ECT 20/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGRSC18X14X12
  • Mfr. Model # RSC18X14X12
  • UNSPSC # 24112501
  • CATALOGUE PAGE # 2111
  • Shipping Weight 26.0 lbs

Product Details

Cartons come in various sizes specifically suited to fit a variety of items.

Technical Specs

  • Colour Kraft
  • Inside Width 14"
  • Wall Type 32 C
  • Inside Length 18"
  • Maximum Weight 65 lbs.
  • Inside Depth 12"
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List