Skip Content
CARTON SHIP 16X12X10 32ECT 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CARTON SHIP 16X12X10 32ECT 25/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPGRSC16X12X10
  • Mfr. Model # RSC16X12X10
  • UNSPSC # 24112501
  • CATALOGUE PAGE # 2111
  • Shipping Weight 23.6 lbs

Product Details

Cartons come in various sizes specifically suited to fit a variety of items.

Technical Specs

  • Inside Width 12"
  • Wall Type 32 C
  • Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
  • Maximum Weight 65 lbs.
  • Colour Kraft
  • Inside Length 16"
  • Inside Depth 10"
  • Item Carton Ship

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list