CARTON CLOSER PNEUMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CARTON CLOSER PNEUMATIC

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STBDS3522
  • Mfr. Model # DS3522
  • UNSPSC # 27112711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

Drives 5/8, 3/4, and 7/8 inch 7437 and 9040 A-crown staples to cover most applications. Easy load magazine. Fast staple depth adjustment. Full cycle actuation. Anti-gravity hanger ergonomically designed for faster production. Secondary rubber grip for comfortable two-handed operation.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list