CART WIRE NESTABLE 40.75IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CART WIRE NESTABLE 40.75IN LONG

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESWIRES
  • Mfr. Model # WIRES
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 100.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Finish Zinc Plated
  • Includes Handle
  • Item Portable Lightweight Nestable Wire Cart
  • Material Steel
  • Number of Shelves 2
  • Load Capacity 90 lbs.
  • Overall Width 17-1/2"
  • Overall Height 40-3/4"
  • Overall Length 36-7/16"
  • Caster Material Non-Marking Poly-on-Poly
  • Caster Type (4) Swivel
  • Shelf Capacity 45 lbs.
  • Shelf Length Top: 25-1/2", Bottom: 26-1/2"
  • Shelf Width Top: 9", Bottom: 17-1/2"