CART,WIRE,48 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CART,WIRE,48 IN LENGTH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UMD1
  • Mfr. Model # 1UMD1
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1931
  • Shipping Weight 1.0 lbs

Product Details

Shipped unassembled. Chrome finish. 4 polyurethane casters. 3 sided design prevents items from falling off the back and sides of the cart.

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Item High Capacity Single Shelf
  • Material Steel
  • Finish Chrome
  • Overall Length 48"
  • Overall Height 60"
  • Load Capacity 2,000 lbs.
  • Caster Type (4) Swivel
  • Overall Width 31-1/2"
  • Shelf Width 31-1/4"
  • Caster Material Polyurethane
  • Shelf Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list