CART WIRE 4 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART WIRE 4 SHELVES

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ECJ1
  • Mfr. Model # 1ECJ1
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 2044
  • Shipping Weight 101.6 lbs

Technical Specs

  • Caster Dia. 5"
  • Finish Chrome
  • Item Wire High Cart
  • Number of Shelves 4
  • Overall Height 69"
  • Load Capacity 600 lb.
  • Overall Width 24"
  • Overall Length 60"
  • Caster Material Solid Rubber
  • Shelf Width 24"
  • Adjustable Increments 1"
  • Lip Height 1/4"
  • Shelf Length 60"
  • Colour Silver
  • Material Steel
  • Caster Lock (2) Brakes
  • Caster Type (4) Swivel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list