Skip Content
CART,WIRE,4 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART,WIRE,4 SHELVES

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ECH9
  • Mfr. Model # 1ECH9
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1922
  • Shipping Weight 1.0 lbs

Product Details

600 lbs. load capacity. Shipped assembled. 4 - 5 inch diameter rubber swivel casters (2 with brakes). Shelf height is adjustable in 1 inch increments. Bumper guards protect against damage to walls.

Technical Specs

  • Caster Dia. 5"
  • Finish Chrome
  • Includes 4-Post - 4 Shelves
  • Item Wire Cart
  • Colour Silver
  • Material Steel
  • Number of Shelves 4
  • Overall Width 24"
  • Load Capacity 600 lbs.
  • Overall Height 69"
  • Overall Length 48"
  • Caster Type (4) Swivel
  • Shelf Width 24"
  • Adjustable Increments 1"
  • Caster Material Rubber
  • Shelf Length 48"
  • Lip Height 1/4"
  • Caster Lock (2) Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list