CART,WIRE,36 IN LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CART,WIRE,36 IN LENGTH

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UMD3
  • Mfr. Model # 1UMD3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1931
  • Shipping Weight 1.0 lbs

Product Details

Shipped unassembled. Chrome finish. 4 polyurethane casters. 3 sided design prevents items from falling off the back and sides of the cart.

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Material Steel
  • Finish Chrome
  • Item High Capacity Single Shelf
  • Load Capacity 1,800 lbs.
  • Overall Height 72"
  • Overall Length 36"
  • Caster Material Polyurethane
  • Overall Width 30"
  • Caster Type (4) Swivel
  • Shelf Width 30"
  • Shelf Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list