Skip Content
CART,WIRE,3 SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART,WIRE,3 SIDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UMC7
  • Mfr. Model # 1UMC7
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1931
  • Shipping Weight 1.0 lbs

Product Details

Shipped unassembled. Chrome finish. 4 polyurethane casters. 3 sided design prevents items from falling off the back and sides of the cart.

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Item 4-Shelf
  • Finish Chrome
  • Number of Shelves 1
  • Material Steel
  • Load Capacity 1,200 lbs.
  • Overall Height 70"
  • Overall Length 60-1/2"
  • Caster Type (4) Swivel
  • Overall Width 24-1/4"
  • Caster Material Polyurethane
  • Shelf Width 24"
  • Lip Height 1/4"
  • Adjustable Increments 1"
  • Shelf Length 60"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list