Skip Content
CART,WIRE,3 SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CART,WIRE,3 SIDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UMC3
  • Mfr. Model # 1UMC3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1931
  • Shipping Weight 1.0 lbs

Product Details

Shipped unassembled. Chrome finish. 4 polyurethane casters. 3 sided design prevents items from falling off the back and sides of the cart.

Technical Specs

  • Colour Silver
  • Caster Dia. 5"
  • Material Steel
  • Item 4-Shelf
  • Finish Chrome
  • Load Capacity 1,200 lbs.
  • Number of Shelves 4
  • Overall Height 70"
  • Overall Length 48-1/2"
  • Caster Type (4) Swivel
  • Overall Width 18-1/4"
  • Caster Material Polyurethane
  • Lip Height 1/4"
  • Shelf Width 18"
  • Adjustable Increments 1"
  • Shelf Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list