Skip Content
CART,WIRE,3 SIDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART,WIRE,3 SIDED

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DYF3
  • Mfr. Model # 1DYF3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1931
  • Shipping Weight 102.0 lbs

Product Details

Shipped unassembled. Chrome finish. 4 polyurethane casters. 3 sided design prevents items from falling off the back and sides of the cart.

Technical Specs

  • Caster Dia. 5"
  • Finish Chrome
  • Colour Silver
  • Item 4-Shelf
  • Material Steel
  • Number of Shelves 1
  • Load Capacity 1,200 lbs.
  • Overall Length 36-1/2"
  • Overall Height 70"
  • Overall Width 18-1/4"
  • Caster Type (4) Swivel
  • Shelf Width 18"
  • Adjustable Increments 1"
  • Caster Material Polyurethane
  • Lip Height 1/4"
  • Shelf Length 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list