CART,WIRE,2 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART,WIRE,2 SHELVES

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1ECJ5
  • Mfr. Model # 1ECJ5
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1922
  • Shipping Weight 1.0 lbs

Product Details

600 lbs. load capacity. Shipped assembled. 4 - 5 inch diameter rubber swivel casters (2 with brakes). Shelf height is adjustable in 1 inch increments. Bumper guards protect against damage to walls.

Technical Specs

  • Caster Dia. 5"
  • Colour Silver
  • Finish Chrome
  • Material Silver
  • Number of Shelves 2
  • Item Wire Cart
  • Load Capacity 600 lbs.
  • Overall Height 39"
  • Overall Length 48-3/4"
  • Overall Width 24"
  • Caster Type (4) Swivel
  • Shelf Width 24"
  • Caster Material Rubber
  • Adjustable Increments 1"
  • Lip Height 1/4"
  • Shelf Length 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list