CART,WIDE BODY,3 SHELVES,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CART,WIDE BODY,3 SHELVES,BLACK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1DNP4
  • Mfr. Model # 1DNP4
  • UNSPSC # 56101535
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Height 44"
  • Includes Power Surge Outlet
  • Colour Black
  • Material Welded Steel
  • Item Cart
  • Number of Shelves 3
  • Type Wide Body
  • Width 32"
  • Display Type CRT
  • Caster Type (4) 4" Swivel Casters (2 Locking)
  • Load Capacity NO
  • Monitor Size 27"
  • Depth 27"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list