Skip Content
CART WASTE/TRANSPORT F/GRAVITY FED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CART WASTE/TRANSPORT F/GRAVITY FED

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19-399
  • Mfr. Model # S19-399
  • UNSPSC # 40141600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.0 lbs

Product Details

Transport cart includes rigid casters in front and locking swivel casters in back for easy transportation of gravity fed unit. Waste collection tank is 56 gallons with 1/2 inch petcock at bottom for easy draining of water over a floor drain.

Technical Specs

  • For Use With Eyewash and Eye/Facewash Stations
  • Colour Yellow
  • Features Molded in Handle, 56 gal. Capacity
  • Includes Two Clearly Marked Eyewash Signs, Tapered Sump with 1/2" Petcock
  • Height 33"
  • Length 29-3/4"
  • Item Eyewash Station Waste Container
  • Material Polyethylene
  • Width 22-1/8"
  • Standards Complies with ANSI Z358. 1-2004 Standards.
  • Sub-Category Waste Containers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list