Skip Content
CART TRASH CAN 64 GALLON CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART TRASH CAN 64 GALLON CAPACITY

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTHCART64
  • Mfr. Model # THCART64
  • UNSPSC # 47121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 249.0 lbs

Technical Specs

  • Colour Black
  • Finish Powder Coated
  • For Use With Trash Cans
  • Item Trash Can Cart
  • Height 41"
  • Length 98"
  • Material Steel
  • Width 28"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list