!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CART TRANSPORT ONLY

CART TRANSPORT ONLY

ENCON

CART TRANSPORT ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CART TRANSPORT ONLY

CART TRANSPORT ONLY

ENCON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # ECN01110302
  • Mfr. Model # 01110302
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 65.0 lbs

Product Details

Aquarion(R) transport cart.

Technical Specs

  • Item Transport Cart
  • Colour Yellow
  • Width 28-1/2"
  • For Use With Portable Eyewash 01-1107-00
  • Material Steel
  • Length 24"
  • Height 60"
  • Standards SEI Certified to Meet ANSI Z358. 1-2004.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list