CART TRADEMSTR CONTRACTORS 24X36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART TRADEMSTR CONTRACTORS 24X36

TRADESMASTER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBB4535
  • Mfr. Model # 4535
  • UNSPSC # 24101506
  • CATALOGUE PAGE # 1917
  • Shipping Weight 77.14 lbs

Product Details

Tough structural foam work surface lid with key lock. 4 hooks for hanging extension cords, ladders, etc. 3 outlet, surge protected, power strip/cord with cord wrap. 4 inch deep, steel drawer with molded-in handle. Full extension, ball bearing drawer slides. 5 inch non-marking caster.

Technical Specs

  • Item Contractors Cart with 1 Drawer
  • Load Capacity 500 lbs.
  • Overall Height 37-7/8"
  • Overall Length 52-1/2"
  • Overall Width 38-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list