Skip Content
CART TRACTION DRIVE SIDE 2 SHELF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CART TRACTION DRIVE SIDE 2 SHELF

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESNECART3
  • Mfr. Model # NECART3
  • UNSPSC # 24101503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 478.0 lbs

Technical Specs

  • Finish Powder Coated
  • Item Traction-Drive Cart
  • Handle Type Pivots
  • Colour Black
  • Load Capacity 750 lbs.
  • Overall Height 44-11/16"
  • Overall Length 59"
  • Frame Material Steel
  • Overall Width 28"
  • Extended Length 59"
  • Caster Wheel Dia. Steering: 9", Driving: 10-1/4"
  • Deck Height 14"
  • Deck Length 46"
  • Caster Wheel Width 3-1/8"
  • Deck Width 24-3/4"
  • Number of Caster Wheels 4
  • Deck Material Steel
  • Caster Configuration (2) Steering Wheels, (2) Driving Wheels Solid Foam

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list