Skip Content
CART STRAPPING VERTICAL/HORIZONTAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART STRAPPING VERTICAL/HORIZONTAL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTRAP-VH
  • Mfr. Model # STRAP-VH
  • UNSPSC # 24102204
  • CATALOGUE PAGE # 2104
  • Shipping Weight 171.0 lbs

Product Details

Allows the operator to apply strapping both vertically and horizontally around the load.

Technical Specs

  • Includes Removable Handle, 10" Wheels, 13-1/2" X 4-1/2" X 5" Tray
  • For Use With Steel and Poly Strapping
  • Item Vertical/horizontal Strapping Cart
  • Material Steel
  • Overall Length 30-11/16"
  • Overall Height 47-1/2"
  • Coil Type Cardboard
  • Core Dia. 16"
  • Overall Width 26-9/16"
  • Strapping Size 3/4"