Skip Content
CART STRAPPING PROBE 5IN CORE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CART STRAPPING PROBE 5IN CORE

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSTRAPP2
  • Mfr. Model # STRAPP2
  • UNSPSC # 24102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 132.0 lbs

Technical Specs

  • For Use With Poly Strapping
  • Includes 19" x 5-3/4" Tray, Handle, Extendable Arm
  • Item Manual Pallet Probe Strapping Cart
  • Overall Height 42-1/4"
  • Material Steel
  • Overall Width 24-3/4"
  • Strapping Size 3/4"
  • Overall Length 22"
  • Core Dia. 2-1/2" to 5"
  • Coil Type Cardboard

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list