Skip Content
CART STOCK MULTI-TIER 2 LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CART STOCK MULTI-TIER 2 LEVEL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESTSCT2
  • Mfr. Model # TSCT2
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 108.0 lbs

Technical Specs

  • Finish Powder Coated
  • Caster Dia. 4"
  • Item Stock Cart Multi-Tier Two Level
  • Number of Doors 0
  • Load Capacity 200 lbs.
  • Number of Shelves 2
  • Overall Width 28"
  • Overall Height 37"
  • Number of Drawers 0
  • Caster Material Mold-on Rubber
  • Caster Type (2) Rigid, (2) Swivel
  • Bin Color Blue
  • Total Number of Bins 0
  • Capacity per Shelf 100 lb.
  • Bin Depth 24"
  • Cart Color Blue
  • Cart Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list