Skip Content
CART STL - SS SCISSOR RANGE 16-39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART STL - SS SCISSOR RANGE 16-39

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART1750PSS
  • Mfr. Model # CART1750PSS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 288.0 lbs

Technical Specs

  • Includes Foot Pump
  • Load Capacity 1,750 lbs.
  • Item Hydraulic Elevating Cart
  • Frame Material Partial Stainless Steel
  • Platform Length 39-1/2"
  • Platform Width 20"
  • Caster Material Poly-on-Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list