Skip Content
CART STL - SS SCISSOR RANGE 15-39 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART STL - SS SCISSOR RANGE 15-39

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART2000PSS
  • Mfr. Model # CART2000PSS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 395.0 lbs

Technical Specs

  • Includes Hydraulic Foot Pump
  • Load Capacity 2,000 lbs.
  • Platform Style Rectangular
  • Item Hydraulic Elevating Cart
  • Frame Material Partial Stainless Steel
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Poly-on-Poly
  • Powered By Two Speed Foot Pump
  • Platform Width 24"
  • Platform Length 47"
  • Lowered Height 15"
  • Elevation per Stroke 7/16"
  • Raised Height 39"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List