Skip Content
CART STL - SS SCISSOR RANGE 15-36 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART STL - SS SCISSOR RANGE 15-36

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART1000LDPSS
  • Mfr. Model # CART1000LDPSS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 314.0 lbs

Technical Specs

  • Includes Foot Pump
  • Item Hydraulic Elevating Cart
  • Platform Style Rectangular
  • Load Capacity 1,000 lbs.
  • Frame Material Partial Stainless Steel
  • Caster Dia. 5"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Poly-on-Poly
  • Powered By Single Speed Foot Pump
  • Platform Width 31-1/2"
  • Platform Length 63"
  • Elevation per Stroke 3/4"
  • Lowered Height 15"
  • Raised Height 36"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List