Skip Content
CART SS SCISSOR HYDRAULIC 550K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART SS SCISSOR HYDRAULIC 550K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART550SS
  • Mfr. Model # CART550SS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1940
  • Shipping Weight 179.0 lbs

Technical Specs

  • Includes Hydraulic Foot Pump
  • Item Scissor Cart
  • Load Capacity 550 lbs.
  • Frame Material Stainless Steel
  • Platform Length 31-1/2"
  • Platform Width 19-1/2"
  • Phase 2
  • Up Speed Seconds 31
  • Caster Material Polyurethane
  • Overall Height 33-17/64"
  • Number of Posts 0
  • Overall Length 41-5/16"
  • Overall Width 21-17/64"
  • Caster Wheel Dia. 4"
  • Lifting Height Min. 9-3/4"
  • Caster Wheel Type (2) Rigid, (2) Swivel with Brake
  • Lift Control Foot Pump
  • Lifting Height Max. 33-1/2"
  • Mobile/Stationary Mobile
  • Lift Mobility Manual Lift, Manual Push
  • Lift Table Platform Style Fixed
  • Lift Table Item Scissor Lift Table
  • Lift Mechanism Hydraulic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list