Skip Content
CART SINGLE SCISSOR 600LB 19 X 33 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART SINGLE SCISSOR 600LB 19 X 33

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART600S-FR
  • Mfr. Model # CART600S-FR
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 233.0 lbs

Technical Specs

  • Includes Foot Pump
  • Item Premium Scissor Lift Cart
  • Load Capacity 600 lbs.
  • Frame Material Steel
  • Platform Length 33-1/8"
  • Platform Width 19-3/4"
  • Caster Material Poly-on-Poly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list