Skip Content
CART SINGLE SCISSOR 300LB 25.5 X 45 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART SINGLE SCISSOR 300LB 25.5 X 45

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART300S-HR
  • Mfr. Model # CART300S-HR
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 145.0 lbs

Technical Specs

  • Includes Hand Pump
  • Item Premium Scissor Lift Cart
  • Load Capacity 300 lbs.
  • Frame Material Steel
  • Platform Length 35-7/16"
  • Platform Width 23-5/8"
  • Caster Material Poly-on-Poly

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list