Skip Content
CART SERVICE 2 DOOR 16INX30IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART SERVICE 2 DOOR 16INX30IN

RUBBERMAID

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBBFG451288BLA
  • Mfr. Model # FG451288BLA
  • UNSPSC # 24101506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.06 lbs

Technical Specs

  • Colour Black
  • Caster Dia. 5"
  • Item Trade Cart/Service Bench
  • Material Foam, Plastic
  • Includes (3) Outlet, Surge Suppressor with 10 ft. Extension Cord
  • Number of Doors 2
  • Load Capacity 500 lbs.
  • Overall Width 18.2"
  • Overall Height 38.4"
  • Overall Length 41.6"
  • Caster Type (2) Rigid, (2) Swivel with Brakes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list