Skip Content
CART SCISSOR TILT SS 22W 34L 1K CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART SCISSOR TILT SS 22W 34L 1K CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART1000LTPSS
  • Mfr. Model # CART1000LTPSS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 323.0 lbs

Technical Specs

  • Load Capacity 1,000 lbs.
  • Frame Material Partial Stainless Steel
  • Item Lift and Tilt Cart
  • Includes Hydraulic Foot Pump
  • Platform Length 33-5/8"
  • Platform Width 22"
  • Caster Material Poly-on-Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list