Skip Content
CART SCISSOR STEEL W/SCALE 500 CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART SCISSOR STEEL W/SCALE 500 CAP

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART500SCL
  • Mfr. Model # CART500SCL
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 279.0 lbs

Technical Specs

  • Caster Dia. 5"
  • Includes Scale, Foot Pump
  • Platform Style Rectangular
  • Load Capacity 500 lbs.
  • Item Scissor Cart with Built-In Scale
  • Frame Material Steel
  • Caster Type (2) Rigid, (2) Swivel
  • Powered By Foot Pump
  • Caster Material Poly-on-Poly
  • Platform Length 32"
  • Platform Width 19-1/2"
  • Raised Height 38"
  • Lowered Height 14"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List