Skip Content
CART SCISSOR MECHANICAL PART SS 660 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART SCISSOR MECHANICAL PART SS 660

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART660MPSS
  • Mfr. Model # CART660MPSS
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 148.0 lbs

Technical Specs

  • Includes Crank
  • Item Mechanical Scissor Cart
  • Frame Material Partial Stainless Steel
  • Load Capacity 660 lbs.
  • Platform Length 37"
  • Platform Width 23-1/2"
  • Caster Material Poly-on-Poly

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list