Skip Content
Discontinued with Replacement
CART SCISSOR LIFT + TILT 400 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CART SCISSOR LIFT + TILT 400 LB

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART400LT
  • Mfr. Model # CART400LT
  • UNSPSC # 24101510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 260.0 lbs
Suggested Replacement Product
SCISSOR LIFT CART,400 LB.,STEEL,TIL

Price: NA

Product Details

Lift and tilt cart with sequence select is elevated by means of a foot actuated hydraulic cylinder. As the table is raised, it simultaneously tilts to an angle. Built in retaining lip keeps containers in place. The unit rolls on polyurethane casters, two rigid and two swivel with brakes.

Technical Specs

  • Caster Dia. 5"
  • Includes Hydraulic Foot Pump
  • Platform Style Tilt
  • Item Lift and Tilt Cart
  • Load Capacity 400 lbs.
  • Powered By Foot Pump
  • Caster Material Poly-on-Poly
  • Caster Type (2) Rigid, (2) Swivel w/ Brakes
  • Frame Material Steel
  • Platform Length 30"
  • Lowered Height 13"
  • Raised Height 31"
  • Platform Width 19-1/2"
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List