Discontinued with Replacement
CART PLATFORM NESTING 24X48 DECK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CART PLATFORM NESTING 24X48 DECK

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESNPCT
  • Mfr. Model # NPCT
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 162.0 lbs
Suggested Replacement Product
NESTING MERCH PLATFORM TRUCK,1500 L

Your Price: NA

Product Details

Nesting platform cart is nestable to save valuable warehouse storage space. Ideal for warehouses, shipping and receiving areas, lumber retailers, mail rooms, and other places where multiple platform trucks are needed. Durable powder coat finish.

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Handle Type Ergonomic
  • Item Nesting Platform Cart
  • Load Capacity 1,500 lbs.
  • Overall Height 38-5/8"
  • Overall Length 51"
  • Frame Material Steel
  • Overall Width 30"
  • Caster Wheel Dia. 6"
  • Deck Length 48"
  • Deck Width 24"
  • Extended Length 51"
  • Deck Height 11"
  • Caster Wheel Width 2"
  • Deck Material Steel
  • Number of Caster Wheels 4
  • Caster Configuration (2) Rigid, (2) Swivel Rubber