Skip Content
CART PANEL W/TRAY RUBBER CSTR 30X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART PANEL W/TRAY RUBBER CSTR 30X60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRCT-T3060MR
  • Mfr. Model # PRCT-T3060MR
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1926
  • Shipping Weight 250.0 lbs

Product Details

Heavy-duty panel truck with storage tray for use with steel and panel goods. Great for use in home centers, warehouses and similar locations. Steel deck includes a lip for holding steel goods. Steel construction with powder coat blue finish.

Technical Specs

  • Colour Blue
  • Finish Powder Coated
  • Includes 49" x 8" Storage Tray
  • Item Panel Truck with Storage Tray
  • Load Capacity 1,000 lbs.
  • Overall Height 44-3/8"
  • Overall Length 30-1/4"
  • Frame Material Steel
  • Overall Width 61"
  • Caster Material Mold-On Rubber
  • Deck Length 60"
  • Deck Height 11"
  • Deck Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list