Skip Content
CART PANEL W/TRAY POLY CASTER 30X60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CART PANEL W/TRAY POLY CASTER 30X60

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRCT-T3060PU
  • Mfr. Model # PRCT-T3060PU
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 1926
  • Shipping Weight 265.0 lbs

Product Details

Heavy-duty panel truck with storage tray for use with steel and panel goods. Great for use in home centers, warehouses and similar locations. Steel deck includes a lip for holding steel goods. Steel construction with powder coat blue finish.

Technical Specs

  • Finish Powder Coated
  • Includes 49" x 8" Storage Tray
  • Item Panel Truck with Storage Tray
  • Colour Blue
  • Overall Height 44-3/8"
  • Load Capacity 1,500 lbs.
  • Overall Length 30-1/4"
  • Overall Width 61"
  • Caster Material Poly-on-Steel
  • Deck Length 60"
  • Frame Material Steel
  • Deck Width 30"
  • Deck Height 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list