CART PANEL NESTABLE 2000 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CART PANEL NESTABLE 2000 LBS

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESPRCT-N
  • Mfr. Model # PRCT-N
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 169.0 lbs

Product Details

Unique design of this nestable panel cart saves valuable space when stored. Each additional cart only requires an additional ten and one-half 10-1/2 inches of space. Features front storage area for handling paneling and sheet goods. Rear shelf is ideal for storing smaller products.

Technical Specs

  • Colour Blue
  • Load Capacity 2,000 lbs.
  • Item Nestable Panel Cart
  • Overall Height 39-1/2"
  • Finish Powder Coated
  • Frame Material Steel
  • Overall Width 72-1/2"
  • Overall Length 32-1/2"
  • Deck Width 31- 1/8"
  • Deck Height 6-3/16"
  • Deck Length 73"