Skip Content
CART PANEL LOW-PROFILE 12W X 51.5L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CART PANEL LOW-PROFILE 12W X 51.5L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESDWCEL48
  • Mfr. Model # DWCEL48
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 296.0 lbs

Technical Specs

  • Colour Blue/Yellow
  • Finish Powder Coated
  • Item Low Platform Panel Cart
  • Includes Removable Uprights
  • Load Capacity 2,000 lbs.
  • Overall Length 53-11/16"
  • Overall Height 50-3/4"
  • Frame Material Steel
  • Deck Width 12-1/8"
  • Overall Width 29-7/8"
  • Deck Length 51-1/2"
  • Deck Height 5-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list